Cree Bay Lights
Count on great prices, fast shipping and friendly service every time you order cree bay lights from Zoro.
Shop Cree Bay Lights results
(Showing 1 - 12)
Relevance
Mfr # CXBP16
Key Features:
- For Use With: CXB Series High Bay
- Length: 16 in
- Warranty: 1 Yr.
Mfr # IBZT5 6L
Key Features:
- Standards: CSA Certified to U.S. and Canadian Safety Standards
- Item: Fluorescent High Bay Fixture
- Suggested Fixture Mounting Height: 15 to 40 ft
Mfr # IBZT5 6
Key Features:
- Fixture Temp. Range: 0 Degrees to 104 Degrees F
- Fixture Wattage: 360W
- Light Distribution: Narrow
Mfr # IB 632 MVH
Key Features:
- Fixture Wattage: 224W
- Description/Special Features: Heat Slots
- Standards: UL Listed
Mfr # IBZT5 6 WD
Key Features:
- Suggested Fixture Mounting Height: 15 to 40 ft
- Length: 48-1/16"
- Voltage: 120 to 277V
Mfr # LED-8046M57-A
Key Features:
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Color Temp.: 5700K
- Bulb Housing: Polycarbonate
Mfr # MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH
Key Features:
- Lighting Technology: LED
- Suggested Fixture Mounting Height: 14 to 20 ft
- Lumens: 3,636 lm
Mfr # LB 2 32 MVOLT BILP
Key Features:
- Lamp Watts: 32
- Nominal Width: 10 in
- Voltage: 120/277V
Mfr # JEBL 12L 50K 80CRI WH
Key Features:
- Suggested Fixture Mounting Height: Up to 25 ft
- Lighting Technology: LED
- Lumens: 13,452 lm
Mfr # ZR24C-40L-40K-10V-FD
Key Features:
- Fixture Item: Recessed Troffer
- Item: Recessed Troffer
- Nominal Size - Fixtures: 2 ft x 4 ft
Mfr # CPY250-B-DM-F-E-UL-WH-57K
Key Features:
- CRI: 70
- Light Distribution: Flat Glass Lens
- Rated Life: 50,000 hr
Mfr # ZR22C-32L-40K-10V-FD
Key Features:
- Fixture Item: Recessed Troffer
- Item: Recessed Troffer
- Nominal Size - Fixtures: 2 ft x 2 ft