Craig Jig
We make finding a craig jig fast and simple every time!
Shop Craig Jig results
(Showing 1 - 15)
Relevance
Mfr # 93PLL
Key Features:
- Leveling Type: Laser
- Number of Beams: 3
- Height: 3.5" (1.4 cm)
Mfr # 56040
Key Features:
- Item: Rechargeable Focus Flashlight with Laser
- Lamp Type: Rechargeable LED with Laser
- Flashlight Battery Type: Lithium-Ion
Mfr # 93LCLGR
Key Features:
- Material: ABS Housing and Electronic Components
- IP Rating: IP54
- Features: Integrated Magnetic 360° Mounting Bracket with 1/4'' and 5/8'' Tripod Mounting Threads; Mounting Clamp Attachment; Excessive Tilt Indicator
Mfr # LBL100
Key Features:
- Leveling Type: Laser and Bubble
- Number of Beams: 1
- Application: Layout Applications Requiring Level and Plumb Checks
Mfr # 93LDM100C
Key Features:
- Display: Reverse Contrast LCD Display
- Features: Reverse Contrast LCD Display; Auto-Off
- Includes: Laser Distance Measure, 2 x AAA Batteries, Manual
Mfr # NCVT-6
Key Features:
- Item: Non-Contact Voltage Tester with Laser Di
- Voltage Range: 12 to 1000V AC
- Indication: Audible, Visual
Mfr # 935DAGL
Key Features:
- Type: Digital Level
- Application: Measures Angles; Use as a Digital Level
- Length (In.): 4.57" (11.6 cm)
Mfr # 1325
Key Features:
- Max. Table Weight (lbs.): 2.05 lb
- Application: Pocket Hole
- Includes: Jig, drill bit, driver, screws, plugs and storage case
Mfr # NCVT-5A
Key Features:
- Item: Dual-Range Non-Contact Voltage Tester w/
- Battery Type: Non-Contact Voltage Tester
- Length: 6" (15.2 cm)
Mfr # 849
Key Features:
- Shank Size: 3/8 in
- Impact Rated: No
- Package Quantity: 1
Mfr # KMA2685
Key Features:
- Package Quantity: 1