Coxreels Spring
We have the coxreels spring you need to get the job done right.
Shop Coxreels Spring results
(Showing 1 - 15)
Relevance
Mfr # TSHF-N-635
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # 274-1-SS
Key Features:
- Item: Replacement Spring
- For Use With Mfr. Model Number: C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material: Stainless Steel
Mfr # 112-3-100
Key Features:
- Hose Included: No
- Hose Length: 100 ft
- Hose Inside Dia.: 3/8 in
Mfr # 44506-0730
Key Features:
- Item: Tension Spring
- Material: Stainless Steel
- For Use With: Mfr. No. ER6019-021SN
Mfr # 6NRP2
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Drill Blank
- Material - Machining: High Speed Steel
Mfr # TSHL-N-635-BXN
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: No
Mfr # B20-3BP
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Material: Brass
- Quick Connect Air Coupling Interchange Type: Industrial
Mfr # 640-1-BR
Key Features:
- Item: Steel Locking Dog,Non-Spark,641-1-BR
- Package Quantity: 1
Mfr # 117-4-225
Key Features:
- Hose Included: No
- Hose Length: 225 ft
- Hose Inside Dia.: 1/2 in
Mfr # F7925 OLP
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # 131-3
Key Features:
- Item: Bumper Stop
- For Use With: Mfr. No. P-LP-325-RH-BXB, P-LP-350-RH-BXB, SH-N-350-RH-BXB, EZ-P-LP-325-RH-BXB, EZ-P-LP-350-RH-BXB, EZ-SH-350-RH-BXB, C-LP-325-325, C-LP-350-350, C-L350-5012-A, C-L350-5012-B, C-L350-5016-D, C-L350-5012-F, LG-LP-310, LG-LP-320, TSH-N-350, TSH-N-375, TSH-N-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSH-3100
- Includes: Hardware
Mfr # 2LRK9
Key Features:
- Item: Garden Hose Reel
- Hose Storage Type: Wall Mounted Hose Reel
- Construction: Steel
Mfr # 41909
Key Features:
- Blasting Accessory Grouping: Blast Cabinet Accessories
- For Use With: All Abrasive Blast Cabinets
- Material: Metal
Mfr # K-01
Key Features:
- Item: Replacement Bonnet for Knee Valve
- Material of Construction: Brass
- Fits Brand: Advance Tabco
Mfr # 6KD70
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 138
- Depth: 1 1/2 in