Cooleer
If you need a cooleer we have them at everyday low prices.
Shop Cooleer results
(Showing 1 - 14)
Relevance
Key Features:
- Air Flow: 5,500 to 6,500 cfm
- Voltage: 115
- Pump Voltage: 115
Key Features:
- Item: Water Container
- Capacity: 6 gal
- Material: High Density Polyethylene
Key Features:
- Air Flow: 3,100 cfm
- Blade Diameter: 17 in
- Color: Gray
Key Features:
- Capacity: 70 qt.
- Material: Polyethylene
- With Wheels: No
Key Features:
- Capacity: 5 gal.
- Material: Plastic
- With Wheels: No
Key Features:
- Air Flow: 11,000 cfm
- Blade Diameter: 30 in
- Height: 59 in
Key Features:
- Capacity: 4.75 qt.
- Material: HDPE
- With Wheels: No
Key Features:
- Capacity: 3 gal.
- Material: Polyethylene
- With Wheels: Yes
Key Features:
- Air Flow: 6,400/9,700 cfm
- Blade Diameter: 36 in
- Voltage: 120V AC
Key Features:
- Air Flow: 6,500 cfm
- Voltage: 115
- Evaporative Cooler Voltage: 115V AC
Key Features:
- Capacity: 120 qt.
- Material: HDPE
- With Wheels: No
Key Features:
- Capacity: 32 qt.
- Material: HDPE
- With Wheels: Yes
Key Features:
- Air Flow: 2,800 cfm
- Voltage: 115
- Fill Type: Hose
Key Features:
- With Wheels: No
- Primary Material: Plastic
- Exterior Height: 11 1/8 in