Conduit Wrench
Count on great prices, fast shipping and friendly service every time you order a conduit wrench from Zoro.
Shop Conduit Wrench results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Easily Attach Locknuts in Tight or Deep Cut-In Boxes, Direct-Drive Heads Rotate Each Other When Twisted, Screwdriver Leverage Hole in Head to Provide Extra Torque, Application: For Reaching 1/2'' (12.7 mm) and 3/4'' (19.1 mm) Connectors in Deep or Tight Boxes
- Overall Length: 9"
- Head Size: 2-3/4 in
Key Features:
- Item: Locknut Wrench Set
- Material: Steel
- Standards: UL Listed
Key Features:
- Item: EMT Conduit - Standard
- Conduit Trade Size: 3 in
- Conduit Nominal Length: 10 ft
Key Features:
- Includes: (3) Locknut Wrenches
- Overall Length: 6.46"
- Item: Locknut Wrench Set
Key Features:
- Package Quantity: 1
Key Features:
- Item: Locknut Wrench Kit,1/2" & 3/4"
- Package Quantity: 1
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Key Features:
- Item: Spanner Locknut Wrench
- Package Quantity: 1
Key Features:
- Primary Application: Electrical
- Number of Pieces: 39
- Includes: Safety Glasses
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Item: Drill Tap Tool Kit
- Finish: Bright
- Size: (2) 6-32, (2) 8-32, 10-32, 10-24, 12-24, 1/4-20