Compression Couplings
Our endless aisle includes compression couplings and so much more!
Shop Compression Couplings results
(Showing 1 - 15)
Relevance
Mfr # 160-005
Key Features:
- Item: Coupling
- Pipe Fitting Material: Galvanized Steel
- Specific Fitting Shape: Compression Coupling
Mfr # 160-306NL
Key Features:
- Pipe Size - Pipe Fitting: 1"
- Specific Fitting Shape: Coupling
- Pipe Fitting Material: Low Lead Brass
Mfr # 2922
Key Features:
- For Conduit Type: EMT
- Conduit Fitting Type: Coupling
- Conduit Fitting Material: Steel
Mfr # 2924
Key Features:
- For Conduit Type: EMT
- Conduit Fitting Type: Coupling
- Conduit Fitting Material: Steel
Mfr # 160-103
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Coupling
- Pipe Fitting Material: PVC
Mfr # 160-307NL
Key Features:
- Pipe Size - Pipe Fitting: 1-1/4"
- Specific Fitting Shape: Coupling
- Pipe Fitting Material: Low Lead Brass
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # 9999-2128
Key Features:
- Includes: (1) Easy Access Pocket System, (1) Hard Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Scissors, (4)Sterile Gauze Pad 3 in x 3 in, (1) Trauma Pad 5 in x 9 in, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Roller Gauze Bandage 2 in x 4.1 yd, (1) Sterile Eye Pad, (2) Sterile Gauze Pad 2 in x 2 in, (12) Antiseptic Towelettes, (6) Burn Creams, (10) Triple Antibiotic Ointments 0.9g, (10) Alcohol Cleansing Pad, (3) Insect Bite Relief Pads, (16) Adhesive Plastic Bandage 1 in x 3 in, (1) First Aid Tape Rolls 1/2 in x 2.5 yd, (2) Pair Medical Exam Gloves, (2) Adhesive Fingertip Fabric Bandages, (2) Adhesive Knuckle Fabric Bandage, (1) Butterfly Wound Closure, (1) Elbow/Knee Adhesive Plastic Bandage 2 in x 3 in
- First Aid Kit Type: Kit
- First Aid Kit Primary Application: General Purpose
Mfr # 12U125
Key Features:
- Overall Height: 48"
- Overall Length: 63"
- Overall Width: 27"
Mfr # 4PE62
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 2 3/8 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 5DFE0
Key Features:
- Language: English
- Item: Engineering Technical Data Sheet
- Width: 8 1/2 in
Mfr # 000790-0
Key Features:
- Item: Gladhand Lock
- Finish: Painted
- Color: Red