Compressed Air Line Filter
Count on great prices, fast shipping and friendly service every time you order a compressed air line filter from Zoro.
Shop Compressed Air Line Filter results
(Showing 1 - 15)
Relevance
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # 4ZK60
Key Features:
- Media Type - Air Treatment: Sintered Copper
- Item: Compressed Air Filter Element
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZK61
Key Features:
- Media Type - Air Treatment: Sintered Copper
- Item: Compressed Air Filter Element
- Filter Rating - Air Treatment: 40 micron
Mfr # 4ZL09
Key Features:
- Item: Compressed Air Filter
- Max. Temp.: 175 Degrees F
- Drain Type: Manual
Mfr # 4ZK14
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL49
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZK76
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # 16600
Key Features:
- Item: Air Tools
- Type: Air Tool Oiler
- Application: Apply Oil
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZK90
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 40 micron
Mfr # 6910
Key Features:
- Item: In-Line Filter and Coalescer,1/2"
- Package Quantity: 1
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # AMJ3000-N02B
Key Features:
- Max. Flow: 200 lpm
- Port Size: 1/4 in
- Port Type: NPT Thread