Compressed Air Filter Dryer
Count on great prices, fast shipping and friendly service every time you order a compressed air filter dryer from Zoro.
Shop Compressed Air Filter Dryer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Desiccant Air Dryer
- Includes: (1) Qt Desiccant
- Overall Height: 11 1/4 in
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Key Features:
- Max. Flow: 140 cfm
- Size: Standard
- Max. Incoming Pressure - Air Treatment: 250 psi
Key Features:
- Drain Type: Manual
- Max. Pressure: 150 psi
- Bowl Material: Polycarbonate with Guard
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Key Features:
- Max. Incoming Pressure - Air Treatment: 150 psi
- Bowl Material: Polycarbonate
- Max. Temp.: 125 Degrees F
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Key Features:
- Max. Flow - Air Treatment: 49 cfm
- Bowl Material - Air Treatment: Metal
- Bowl Size: 0.4 oz.
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Max. Temp.: 175 Degrees F
- Max. Flow: 73 cfm
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Key Features:
- Bowl Size: 7 oz.
- Item: Compressed Air Filter
- Size - Air Treatment: Standard
Key Features:
- Max. Pressure: 150 psig
- For Removal Of: Particles, Water
- Filter Rating - Air Treatment: 40 micron
Key Features:
- Drain Port Size: Push Type
- Housing Material: Aluminum
- Pipe Size: 3/8" NPT