Combination Square Clamp Screw Assembly
We have the combination square clamp screw assembly you need to get the job done right.
Shop Combination Square Clamp Screw Assembly results
(Showing 1 - 15)
Relevance
Mfr # 599-9400-1058
Key Features:
- Item: Clamp Screw Assembly
- For Use With: Combination Square
- Finish: Not Applicable
Mfr # 599-680
Key Features:
- Item: Screw Jack Set
- Type: Precision
- Length (In.): 6.75
Mfr # 00589021
Key Features:
- Item: Inch Dial Caliper
- Includes: Fitted case
- Features: Inside, Outside, Depth and Step Measuring
Mfr # 599-579-5
Key Features:
- Item: Inch Dial Caliper
- Includes: Case
- Features: Inside, Outside, Depth, and Step Measurement
Mfr # 599-579-4
Key Features:
- Item: Inch Dial Caliper
- Includes: Case
- Features: Inside, Outside, Depth, and Step Measurement
Mfr # 00530094
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.03 mm, +/-0.001 in
Mfr # 00589020
Key Features:
- Item: Inch Dial Caliper
- Includes: Fitted case
- Features: Inside, Outside, Depth and Step Measuring
Mfr # 599-7033-5
Key Features:
- Graduations: 0.00005 in
- Range: 0 in to 0.008 in
- Features: Black Face
Mfr # 00530095
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.03 mm, +/-0.001 in
Mfr # 01889023
Key Features:
- Graduations: 0.03 in
- Range: 0 in to 0.03 in
- Features: Rotating Display
Mfr # 01699117
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 2-1/2W x 2D x 2H
Mfr # 599-540-2346
Key Features:
- Item: Precision Steel Square
- Material: Hardened, Ground Steel
- Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Mfr # 75.115811
Key Features:
- Item: Inch Dial Caliper
- Includes: Case
- Features: Inside, Outside, Depth, and Step Measurement, Thumbwheel
Mfr # 312B-3
Key Features:
- Graduations: 0.0001 in
- Range: 0 in to 0.016 in
- Features: Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
Mfr # 599-7030-5
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Constant Clockwise Rotation; Automatic Reversal; Easy to Read