Clips, Clamps & Clasps
Count on great prices, fast shipping and friendly service every time you order clips, clamps & clasps from Zoro.
Shop Clips, Clamps & Clasps results
(Showing 1 - 14)
Relevance
Mfr # 770200L
Key Features:
- Length: 2 in
- Type: Non-Insulated
- Package Quantity: 4
Mfr # 6EEF5
Key Features:
- Item: Cable Clip
- Length: 1 in
- Mounting Method: Adhesive Backed
Mfr # 770205
Key Features:
- Material: Steel
- Type: Alligator Clips
- Gauge: 22 to 14 AWG
Mfr # 08493
Key Features:
- Item: Alligator Clip
- Accessory Type: Alligator Clip
- Package Quantity: 1
Mfr # T1191
Key Features:
- Type: Alligator Clips
- Category Type: Battery and Charger Accessories
- Item: Alligator Clip
Mfr # F13BX/827/ECO
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T4
- Bulb Base Type: 2-Pin (GX23)
Mfr # 6EEF4
Key Features:
- Item: Cable Clip
- Length: 0.75 in
- Mounting Method: Adhesive Backed
Mfr # 84-9613
Key Features:
- Item: Alligator Clip with Lead
- Gauge: 16 ga.
- Stud Size: 5/16 in
Mfr # BC25AC
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 3"
- Max Amps: 75A
Mfr # 404E111N020
Key Features:
- Pipe Size - Pipe Fitting: 2"
- Specific Fitting Shape: 45 Degree Elbow
- Pipe Fitting Material: 304 Stainless Steel
Mfr # 4WRF5
Key Features:
- Item: Patch Cord
- Plug and Connector Description: Alligator Clip on Both Ends
- Color: Black, Red
Mfr # 84-5004
Key Features:
- Item: Test Clip
- Gauge: Not Applicable
- Color: Black
Mfr # AAC
Key Features:
- Package Quantity: 1
Mfr # BC27AC
Key Features:
- Item: Non-Insulated Heavy Duty Test Clip
- Length: 2.44"
- Max Amps: 40A