Clip Snap
Count on great prices, fast shipping and friendly service every time you order a clip snap from Zoro.
Shop Clip Snap results
(Showing 1 - 15)
Relevance
Mfr # 4040XP-54 AL
Key Features:
- Item: Snap On Cover Clip
- Length: 5/8 in
- Color: Silver
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 670715
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Material of Construction: polypropylene
Mfr # 670705
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Manufacturers Warranty Length: Replace Defective Parts
Mfr # 670725
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Features: Easily Operated with One Hand
Mfr # 670755
Key Features:
- Item: Clamp
- Type: Tubing Accessory
- Features: Easily Operated with One Hand
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # SHOOK2
Key Features:
- Package Quantity: 1
Mfr # M061AA00
Key Features:
- Item: Carabiner
- Color: Silver
- Length: 4"
Mfr # P15
Key Features:
- Item: Carabiner
- Color: Bright
- Length: 3"
Mfr # 60RCARAB
Key Features:
- Item: Carabiner
- Color: Red
- Length: 2 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in