Climax Metal
Count on great prices, fast shipping and friendly service every time you order a climax metal from Zoro.
Shop Climax Metal results
(Showing 1 - 36)
Relevance
Mfr # 2C-075
Key Features:
- Bore Dia.: 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # RC-100
Key Features:
- Item: Rigid Shaft Coupling
- Shaft Locking Type - Couplings: 1 Piece Set Screw
- System of Measurement: Inch
Mfr # 2C-175
Key Features:
- Bore Dia.: 1 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 2C-037
Key Features:
- Bore Dia.: 3/8 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # 6FLW7
Key Features:
- Microfarad Rating: 630-750
- Temp. Range: -40 Degrees to 65 Degrees C
- Terminal Type: 1/4 in Male Quick-Connect
Mfr # SP-18-A
Key Features:
- Bore Dia.: 1 1/8 in
- Material: 2024 Aluminum
- Number of Pieces: 2
Mfr # MSP-34-SS
Key Features:
- Bore Dia.: 34 mm
- Material: 303 Stainless Steel
- Number of Pieces: 2
Mfr # 24W710
Key Features:
- Type: Hydraulic Reservoir Mount
- Construction: Crystal Clear Glass Sights Compatible with All Hydraulic Fluids/Minerals and Petroleum Based Fluids, Die Casted and Painted Aluminum Body , Level Gauges with Maximum Visibility
- Fitting Threads: 1/2-20 UNF
Mfr # SP-42-A
Key Features:
- Bore Dia.: 2 5/8 in
- Material: 2024 Aluminum
- Number of Pieces: 2
Mfr # 4165-24
Key Features:
- Item: Liquid Drain Opener
- Size: 1 qt.
- Item - Drains and Maintainers: Drain Opener
Mfr # 2C-118
Key Features:
- Bore Dia.: 1 3/16 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # MQCL-20-A
Key Features:
- Bore Dia.: 20 mm
- Material: Black Anodized 6061 Aluminum
- Number of Pieces: 1
Mfr # JC21-6-A
Key Features:
- Item - Jaw Coupling Hubs: Curved Jaw Coupling Hub
- Size - Jaw Couplings: JC21
- Bore Dia.: 3/8 in
Mfr # 1018455
Key Features:
- Item: Anchor Shackle
- Pin Style: Screw
- Working Load Limit: 4,000 lb
Mfr # DEFT1
Key Features:
- Overall Length: 18 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # TCL-10-11-F
Key Features:
- Bore Dia.: 5/8"-11
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 1
Mfr # RF51100
Key Features:
- Item: Swivel Pulley Block
- Working Load Limit: 1,650 lb
- Finish: Painted
Mfr # SP-28-A
Key Features:
- Bore Dia.: 1 3/4 in
- Material: 2024 Aluminum
- Number of Pieces: 2
Mfr # SP-26-A
Key Features:
- Bore Dia.: 1 5/8 in
- Material: 2024 Aluminum
- Number of Pieces: 2
Mfr # H2C-137
Key Features:
- Bore Dia.: 1 3/8 in
- Material: Black Oxide Steel
- Number of Pieces: 2
Mfr # MCLC-12-12-SS
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Item: Rigid Shaft Coupling
- System of Measurement: Metric
Mfr # ML500G
Key Features:
- Item: Weatherproof Cover
- Box Type: 1-Gang
- Number of Gangs: 1
Mfr # 24306
Key Features:
- Item: Threaded Rod
- Thread Coverage: Fully Threaded
- Thread Size: 1 in
Mfr # WCL-18-F
Key Features:
- Bore Dia.: 1 1/8 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 1
Mfr # MSP-16E-F
Key Features:
- Bore Dia.: 1 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 2
Mfr # CSNCG58050
Key Features:
- Hose Configuration: Coupled Assembly
- Item: Garden Hose
- Hose Inside Dia.: 5/8"
Mfr # 1C-075
Key Features:
- Bore Dia.: 3/4 in
- Material: Black Oxide Steel
- Number of Pieces: 1
Mfr # SP-18-F
Key Features:
- Bore Dia.: 1 1/8 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 2
Mfr # SP-14-F
Key Features:
- Bore Dia.: 7/8 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 2
Mfr # 15A908
Key Features:
- Includes: Built In Dispenser
- Item: Stretch Wrap
- Width: 20"
Mfr # SP-42-F
Key Features:
- Bore Dia.: 2 5/8 in
- Material: Black Oxide 1215 Lead Free Steel
- Number of Pieces: 2
Mfr # QCL-24-A
Key Features:
- Bore Dia.: 1 1/2 in
- Material: Black Anodized 6061 Aluminum
- Number of Pieces: 1
Mfr # JD12/19-98R
Key Features:
- Size - Jaw Couplings: JC12/MJC19/MJS19
- Torque (In.-Lbs.): 15
- Serviceable Temp. Range (F): -10 to 180
Mfr # SP-8-SS
Key Features:
- Bore Dia.: 1/2 in
- Material: 303 Stainless Steel
- Number of Pieces: 2
Mfr # QCL-16-A
Key Features:
- Bore Dia.: 1 in
- Material: Black Anodized 6061 Aluminum
- Number of Pieces: 1
Mfr # RC-100-KW
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Set Screw
- Item: Rigid Shaft Coupling
- System of Measurement: Inch