Cleanout Test Plug
Count on great prices, fast shipping and friendly service every time you order a cleanout test plug from Zoro.
Shop Cleanout Test Plug results
(Showing 1 - 15)
Relevance
Mfr # 86385
Key Features:
- Material: Plastic
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 86390
Key Features:
- Material: Plastic
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # M04121.080.0001
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: M8-1.25
Mfr # 86400
Key Features:
- Material: Plastic
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # M04121.040.0001
Key Features:
- Item: Hex Nut
- Thread Size: M4-0.70
- Material: Steel
Mfr # KEPIX031-025P
Key Features:
- Item: Lock Nut
- Thread Size: 5/16"-18
- Hex Type: External Tooth Lock Washer
Mfr # T34300
Key Features:
- Nominal Size: 3-3/8"
- For Use In: To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
- Min. Dia.: 3"
Mfr # 1RCG4
Key Features:
- Corners: Round
- Door Leaf Height: 4 in
- Door Leaf Thickness: 0.056 in
Mfr # 3102-1
Key Features:
- Item: Paint Brush
- Brush Style: Flat Sash
- Brush Size: 1"
Mfr # 83690
Key Features:
- Material: Plastic
- Max. Diameter: 4.53 in
- Nominal Size: 4 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 4CAN9
Key Features:
- Item: Lock Nut
- Thread Size: #10-32
- Hex Type: Flange Hex
Mfr # 83688
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in