Clawfoot Tub Shower Kit
If you need a clawfoot tub shower kit we have them at everyday low prices.
Shop Clawfoot Tub Shower Kit results
(Showing 1 - 15)
Relevance
Mfr # CCK7T2SS-TC
Key Features:
- Includes: Tub Filler With Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines And Shut-Off Valves
- Item: Clawfoot Tub Faucet Packages
- Features: Complete Tub And Hand Shower Package
Mfr # T13220
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: Cartridge
- Item: Shower Only Tub / Shower Faucet
Mfr # SYM022MB
Key Features:
- Includes: Mounting hardware
- Item: Shower Faucet Kit
- Features: Built-in check valves, Easy To Clean soft nozzles
Mfr # KIT-QUA130CCP
Key Features:
- Item: Shower Faucet Kit
- Includes: Mounting hardware
- Material: Brass
Mfr # S-96-1-L-X-2.0
Key Features:
- Includes: Copper Tubing
- Item: Showerhead Kit
- Features: Balancing Valve
Mfr # KIT-QUA140TSCP
Key Features:
- Includes: Mounting hardware
- Item: Shower Faucet Kit
- Features: Built-in check valves, Flexible hose
Mfr # SM-5090-ADA
Key Features:
- Includes: Diverter Tub Spout, Arm,Flange
- Item: Commercial Shower and Tub Combination
- Features: Includes Hand Shower System, Dual Element Thermostatic or Pressure Balancing Cartridge, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet
Mfr # SYM018CP
Key Features:
- Includes: Mounting hardware
- Item: Shower Faucet Kit
- Features: Built-in check valves, Easy To Clean soft nozzles
Mfr # 8342EP15
Key Features:
- Includes: 30 in Slide Mounting Bar, 69 in Flexible Metal Hose
- Item: Showerhead Kit
- Features: Easy to Operate, Adjustable Temperature Limit Stop
Mfr # KSX2528SBB
Key Features:
- Includes: Hand Shower;Shower Slide Bar
- Item: Shower Combo
- Features: Premium Brass Construction, 5 Setting (Shower Spray, Pulsating Massage Aeration, Aeration/Spray, Aeration/Massage Combination, Massage/Spray Combination) Hand Held Shower Head, 24" slide bar, 59" plastic shower hose, ANSI 112.18.1M, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
Mfr # 447 400ICK100
Key Features:
- Includes: Box Transformer, Control Box, Mounting Hardware
- Item: Sensor Showerhead Kit
- Features: Adjustable Shower Time 0 to 7 Minutes, Low Voltage System, Minimize Water Hammer, Slow Closing Solenoid
Mfr # T8343EP15
Key Features:
- Type: Three Function
- Finish: Chrome
- Material of Construction: Metal
Mfr # K1439SS
Key Features:
- Package Quantity: 1
Mfr # 46-1222
Key Features:
- Type: 1 Lever
- Material of Construction: Plastic
- For Use With: 1 Handle Shower Faucet Valves