Class V Ball Mount
Count on great prices, fast shipping and friendly service every time you order a class v ball mount from Zoro.
Shop Class V Ball Mount results
(Showing 1 - 15)
Relevance
Key Features:
- Height: 5 3/4 in
- Finish: Powder Coated
- Features: 5/8 in Hitch Pin Opening, Adapts A 2 1/2 in Receiver Opening to 2 in Opening, Converts Class V Down
Key Features:
- Color: Black
- Length: 8 1/2 in
- Type (Class): V
Key Features:
- Item: Reusable Threadlocker
- Threadlocker Color: Red
- Threadlocker Container: Bottle
Key Features:
- For Use With: Hitches With a 2" x 2" Receiver Tube
- Application: Towing Most Heavy-Duty Trailers, Including Large Boat Trailers, Double-Axle Utility Trailers, Deluxe Campers, Livestock Trailers and Recreational Vehicle Trailers Used for Hauling Motorcycles, Personal Watercraft and ATVs
- Material: Carbon Steel
Key Features:
- Type: Receiver Tube Adapter
- Item: Hitch Reducer Sleeve
- Material: High-Strength Carbon Steel
Key Features:
- Item: Dust Collector Reducer Sleeve
- For Use With: Dust Collectors
- Height (In.): 3
Key Features:
- Drop: 4 in
- Type (Class): V
- Class: III, V
Key Features:
- Type (Class): III
- Tongue Capacity: 600 lb
- Rise: 4 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Reducer Sleeve
- Length: 13 14/25 in
- Features: Reduces 3 in or 2 1/2 in Square Receiver Tube Opening to 2 In
Key Features:
- Length: 4-1/2"
- Includes: Hardware Kit; (4) Bolts; (4) Nuts; (4) Washers
- Type (Class): Heavy-Duty
Key Features:
- Capacity GVW: 90,000 lb
- Finish: Powder Coated
- Width: 6 41/64 in
Key Features:
- Material: Carbon Steel
- Length: 8-1/4"
- Color: Black
Key Features:
- Item: Hitch Reducer Sleeve
- Material: High-Strength Carbon Steel
- Overall Length: 6 1/4 in
Key Features:
- Shank Size: 2 in x 2 in
- Finish: Powder Coated
- Type: Class 3/4 Forged Standard Ball Mount