Cherne Test Pump
We have the cherne test pump you need to get the job done right.
Shop Cherne Test Pump results
(Showing 1 - 15)
Relevance
Mfr # 273898
Key Features:
- Item: Test Pump
- Material: Steel
- Type: Air
Mfr # 278068
Key Features:
- Item: Aqua-Loc Hydro,Tp,Dphrm,Honda
- Package Quantity: 1
Mfr # 271551
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 5.3 in
- Nominal Size: 5 in
Mfr # 271705
Key Features:
- Material: ABS Plastic, Rubber
- Nominal Size: 2 in
- For Use In: Stack Testing Of DWV Systems
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # 269840
Key Features:
- Material: Rubber
- Max. Diameter: 0.56 in
- Nominal Size: 1/2 in
Mfr # 274038
Key Features:
- Material: Rubber
- Type: Hose
- Hose Inside Dia. (In.): 3/16 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 270210
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 271535
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 262064
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 262080
Key Features:
- Material: Rubber
- Max. Diameter: 8.25 in
- Nominal Size: 8 in
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 270270
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in