Cherne Industries Pressure Gauges
We make finding cherne industries pressure gauges fast and simple every time!
Shop Cherne Industries Pressure Gauges results
(Showing 1 - 14)
Relevance
Mfr # 19718
Key Features:
- Item: Test Gauge
- Material: Chrome
- Type: Air, 0 to 100 PSI, 2 PSI Increments
Mfr # 19698
Key Features:
- Item: Test Gauge
- Material: Chrome
- Type: Air, 0 to 30 PSI, 0.5 PSI Increments
Mfr # 24568
Key Features:
- Item: Test Gauge
- Material: Chrome
- Type: Air, 0 to 15 PSI, 0.1 PSI Increments
Mfr # 4FMC7
Key Features:
- Connection Location: Center Back
- Item: Commercial Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # 35W1005PH02LXULZG300#-8382
Key Features:
- Connection Location: Lower
- Item: Fire Sprinkler System Pressure Gauge
- Connection Size: 1/4 in NPT
Mfr # HSICBB-P
Key Features:
- Item: Infrared Calibrator
- Includes: Carrying Case
- Case Color: Black
Mfr # 4FLT9
Key Features:
- Item: Commercial Pressure Gauge
- Connection Location: Bottom
- Connection Size: 1/4 in NPT
Mfr # BP53007G10
Key Features:
- Finish: Satin Nickel
- Color: Silver
- Material: Zinc
Mfr # 201L
Key Features:
- Size: 3/8"
- Fits Brand: Sani-Lav
- Material of Construction: Brass
Mfr # 4ZM04
Key Features:
- Item: Filter/Regulator/Lubricator
- Pipe Size: 1/4" NPT
- Max. Pressure: 150 psi
Mfr # 573D
Key Features:
- Material: Nylon Handle and Brass Fittings
- Item: Inflator Gauge,Digital,Ball Chuck,Clip
- Overall Height: 1.6
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 41394
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Mfr # 41408
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in