Cherne Industries Pipe Test Plugs
If you need cherne industries pipe test plugs we have them at everyday low prices.
Shop Cherne Industries Pipe Test Plugs results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 5.3 in
- Nominal Size: 5 in
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Key Features:
- Material: Neorene Rubber, Stainless Steel
- Max. Diameter: 2.43 in
- Nominal Size: 2 1/4 in
Key Features:
- Material: Plastic
- Max. Diameter: 3.85 in
- Nominal Size: 3 1/2 in
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 1.62 in
- Nominal Size: 1 1/2 in
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Cleanout Plug
- Pipe Fitting Material: PVC
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Key Features:
- Material: Natural rubber
- Max. Diameter: 8.25 in
- Nominal Size: 6 to 8 in
Key Features:
- Item: Angle Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial
Key Features:
- Item: Drain opener
- For Use With: Garden Hose Or Faucet
- Size: 4 in to 6 in
Key Features:
- Item: Drain opener
- Size: 1-1/2 in to 3 in
- For Use With: Garden Hose Or Faucet
Key Features:
- Item: Test Gauge
- Material: Chrome
- Type: Air, 0 to 100 PSI, 2 PSI Increments