Chemical Hand Pump
We have the chemical hand pump you need to get the job done right.
Shop Chemical Hand Pump results
(Showing 1 - 15)
Relevance
Mfr # HPN 1A
Key Features:
- Package Quantity: 1
Mfr # 2363VQ
Key Features:
- Includes: Lift pump
- Width: 45.28
- Material: Steel
Mfr # 5000
Key Features:
- Package Quantity: 1
Mfr # 8064
Key Features:
- Width: 2.95 In
- Height: 3.74 In
- Material: Nylon Body
Mfr # 316T
Key Features:
- Package Quantity: 1
Mfr # EZ-55B
Key Features:
- For Use With: Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
- Item: Food/Chemical Piston Pump,Blue Handles
- Package Quantity: 1
Mfr # EZ-55R
Key Features:
- Max. Flow GPM: 5 gpm
- For Use With: Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
- Application: To Transfer Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
Mfr # 4005
Key Features:
- Package Quantity: 1
Mfr # F00332A3A
Key Features:
- Suction Tube Length: 48 in
- Action Type: Rotary
- For Media Type: Antifreeze, DEF, Windshield Washer Fluid
Mfr # FR152
Key Features:
- Action Type: Lever
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # SD11
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # J4005
Key Features:
- Action Type: Siphon
- Suction Tube Length: Not Available
- For Media Type: Not Available