Certified Weights
We have the certified weights you need to get the job done right.
Shop Certified Weights results
(Showing 1 - 15)
Relevance
Mfr # Cable Weight
Key Features:
- Item: Cable Weight
- Material of Construction: PVC/Plastic
- For Use With: Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
Mfr # 12839
Key Features:
- Weight Style: Grip Handle
- Calibration Tolerance: 2.30 g
- Class: F
Mfr # 7017-0T
Key Features:
- Material: Alloy 8 Stainless Steel
- Measurement Type: Metric
- Calibration Weight Class: Ultra
Mfr # 12839TR
Key Features:
- Calibration Tolerance: 2.3 g
- Measurement Type: Avoirdupois
- Overall Height: 6.56 in
Mfr # 80850121
Key Features:
- Calibration Weight Style: Cylinder
- Calibration Weight Compliance Agency: ASTM
- Calibration Weight Material: Stainless Steel
Mfr # 12833
Key Features:
- Compliance: NIST
- Overall Width: 4.5 in
- Nominal Mass: 25 lb
Mfr # 12823TR
Key Features:
- Material: Cast iron
- Finish: Painted
- Overall Width: 2.56 in
Mfr # 23KX22
Key Features:
- Color: Blue
- Diameter: 24 in
- Material: Polypropylene
Mfr # TCR-22134
Key Features:
- Header: Calibration
- Material: Polyester
- Width: 1 1/2 in
Mfr # 12828
Key Features:
- Finish: Painted
- Overall Height: 4.02 in
- Calibration Certificate: No Certificate
Mfr # 8422
Key Features:
- Overall Width: 2.718 in
- Overall Height: 4.125 in
- Weight Style: Cylinder
Mfr # 12823
Key Features:
- Overall Height: 3 in
- Compliance: ASTM
- Calibration Weight Class: 7
Mfr # 12870
Key Features:
- Calibration Certificate: No Certificate
- Material: Cast iron
- Overall Length: 5.75 in
Mfr # 80850125
Key Features:
- Material: Stainless Steel
- Class: 6
- Calibration Weight Style: Cylinder
Mfr # 80481CA
Key Features:
- Measurement Type: Metric
- Nominal Mass: 1 mg
- Overall Height: 0.015 in