Ceramic Tape
Count on great prices, fast shipping and friendly service every time you order a ceramic tape from Zoro.
Shop Ceramic Tape results
(Showing 1 - 15)
Relevance
Mfr # 36536
Key Features:
- Item: Anti-Seize Tape
- Material: Ceramic Filled with PTFE
- Application: Specifically for Anti Seize Applications Typical to Food Industry, Forms a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Mfr # CTP-001-008
Key Features:
- Features: Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Material: High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Length: 100 feet
Mfr # MMM36536
Key Features:
- Package Quantity: 1
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # V-527
Key Features:
- Package Quantity: 1
Mfr # 8992
Key Features:
- Tape Color: Green
- Tape Width: 2 in
- Tape Length: 72 yd
Mfr # CTP-004-032
Key Features:
- Width: 2 in
- Thickness: 1/4 in
- Length: 100 feet
Mfr # 433L
Key Features:
- Duct Tape Width: 2"
- Length: 5 yd.
- Duct Tape Length: 5 yd.
Mfr # 70885
Key Features:
- Material: PTFE
- Color: Blue
- Application: Pipes
Mfr # CTP-001-016
Key Features:
- Length: 100 feet
- Features: Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Width: 1 in
Mfr # CTDW-PSA-002-024
Key Features:
- Length: 100 feet
- Features: Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Width: 1-1/2 in
Mfr # CTP-002-048
Key Features:
- Material: High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Width: 3 in
- Length: 100 feet
Mfr # 15C570
Key Features:
- Performance Temperature: 400 Degrees F
- Item: Film Tape
- Tape Adhesive Strength: 35 oz/in
Mfr # 433
Key Features:
- Duct Tape Width: 3"
- Duct Tape Length: 5 yd.
- Performance Temp.: -65 Degrees to 600 Degrees F