Centrifuge Pump
Count on great prices, fast shipping and friendly service every time you order a centrifuge pump from Zoro.
Shop Centrifuge Pump results
(Showing 1 - 15)
Relevance
Mfr # 331
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Mfr # 55JJ71
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 3006
Key Features:
- Suction Tube Length: 33.7500 in
- Action Type: Lever
- For Media Type: Ammonia, Ethanol, Ethylene Glycol, Glycerin, Heptane, Methanol
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # J4005
Key Features:
- Action Type: Siphon
- Suction Tube Length: Not Available
- For Media Type: Not Available
Mfr # 110223-305
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/8 hp
Mfr # 2ZXL3
Key Features:
- HP - Pumps: 2 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # P-490
Key Features:
- Suction Tube Length: 36 in
- Action Type: Lever
- For Media Type: Ammonia, Ethylene Glycol, Glycerin, Sodium Bicarbonate
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # PRG102A
Key Features:
- HP: 1 hp
- Phase - Pumps: 1
- Switch Actuation: Tether Float
Mfr # 55JJ73
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # J4006
Key Features:
- For Media Type: Not Available
- Action Type: Siphon
- Suction Tube Length: Not Available