Cast Iron Sump Pump
We have the cast iron sump pump you need to get the job done right.
Shop Cast Iron Sump Pump results
(Showing 1 - 15)
Relevance
Mfr # 14942744
Key Features:
- HP: 1/3
- Item: Sump Pump,1/3 HP,Cast Iron,Tethered
- Package Quantity: 1
Mfr # GSP0311M
Key Features:
- Item: Cast Iron Sump,Effluent Pump,1/3 HP,115V
- Package Quantity: 1
Mfr # PS-C33
Key Features:
- HP: 1/3 (Primary); 1/3 (Secondary)
- Body Material: Cast Iron, Stainless Steel (Primary); ABS (Secondary)
- Switch Actuation: Dual Micro Reed
Mfr # RTGH-CM95DVLN
Key Features:
- Item - Water Heaters: Gas Tankless Water Heater
- Fuel Type - Water Heaters: Natural Gas
- BtuH - Water Heaters: 199,900
Mfr # 96160152
Key Features:
- Item: Well Pump, 1-1/2 HP
- Fits Brand: Grundfos
- Package Quantity: 1
Mfr # GSP0311
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # XDT10-4000-24
Key Features:
- Tank Size: 10 gal.
- HP: 2.2
- Voltage: 24VDC
Mfr # ALH3228-S
Key Features:
- Operating Pressure (PSI): 3400 psi
- Pressure Washer Flow Rate: 2.5 gpm
- Detergent Injection System: Yes
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # LPLP03
Key Features:
- Item: Residential Gas Furnace Gas Low Pressure Switch
- For Use With: Goodman Amana 90% Plus Furnaces
- Function: LP Gas Low Pressure Switch
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # TX2N2
Key Features:
- Item: Txv 1.5-2 Ton Txv Kit,R-22 Refrig
- Package Quantity: 1
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # RG03624ANAX
Key Features:
- Item: Automatic Standby Generator
- Fuel Type: Natural Gas/Propane
- Phase: Single
Mfr # GSP0311-25
Key Features:
- Cord Length: 25 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron