Cartridge Valve
We make finding a cartridge valve fast and simple every time!
Shop Cartridge Valve results
(Showing 1 - 15)
Relevance
Mfr # DSL081N
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Normally Open Solenoid
- Valve Cavity Size: C08-2
Mfr # DSL081C
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Normally Closed Solenoid
- Valve Cavity Size: C08-2
Mfr # B10-3-A8T
Key Features:
- Item: Hydraulic Cartridge Valve Base
- Overall Length: 2.5 in
- Overall Width: 1.25 in
Mfr # J04D3ZN
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Pressure Compensated Flow Control w/Bypass
- Valve Cavity Size: C10-3
Mfr # DSL081CHRV
Key Features:
- Item: Solenoid Valve
- Package Quantity: 1
Mfr # CCP012L
Key Features:
- Item: Cartridge Valve Coil
- Termination: Double Leads
- For Use With: 4DMN2, 4DMN3
Mfr # RAH081S50
Key Features:
- Cartridge Valve Item: Cartridge Valve
- Cartridge Valve Type: Pilot-Operated Relief
- Valve Cavity Size: C08-2
Mfr # R26E64M
Key Features:
- Item: Refrigeration Solenoid Valve
- Type: Normally Closed
- Connection Type/Size (In.): Sweat 1/2
Mfr # R22E53
Key Features:
- Item: Refrigeration Solenoid Valve
- Type: Normally Closed
- Connection Type/Size (In.): Sweat 3/8
Mfr # 08F22C2140AAF4C05
Key Features:
- Coil Volts: 110 to 120VAC
- Gas Type: Air, Liquids and Gases
- Ignition Type: Pilot
Mfr # 116218-33
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Mfr # 119690-33
Key Features:
- For Use With: 1/4" 30 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 30 mm