Carbon Filter
We have the carbon filter you need to get the job done right.
Shop Carbon Filter results
(Showing 1 - 15)
Relevance
Mfr # 6XH49BG
Key Features:
- Shaft Dia.: 5/8 in
- Motor Mounting Position: All Angle
- Shaft Length: 2 1/4 in
Mfr # 2002
Key Features:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Gauge Nominal Dial Size: 4 1/2 in
- Basic Gauge Case Material: Metal
Mfr # BOV-20
Key Features:
- Convection Type: Vacuum
- Item: Laboratory Oven
- Temp. Range (C): Ambient +10 Degrees to 200 Degrees
Mfr # 2DVX7
Key Features:
- Nominal Filter Size: 20x2400x1
- Nominal Height: 20 in
- Nominal Width: 1,200 in
Mfr # 23.5x100carbon media
Key Features:
- Package Quantity: 1
Mfr # 2DVX9
Key Features:
- Nominal Filter Size: 31x2400x1
- Nominal Height: 31 in
- Nominal Width: 1,200 in
Mfr # 2NPG6
Key Features:
- Item: Cylindrical Vibration Isolator
- Type: Male Threads Top End
- Max. Load Downward Compression (Lb.): 310 lb
Mfr # 6XH51BG
Key Features:
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Includes: Shaft Key
- Item: Belt Drive Motor
Mfr # 19.5x100carbon media
Key Features:
- Package Quantity: 1
Mfr # 5W095
Key Features:
- Frame Included: No
- Nominal Thickness: 1/4 in
- Max. Temp.: 180 Degrees F
Mfr # 7C037
Key Features:
- Item: Blower
- Type: With Motor
- Wheel Dia. (In.): 6 5/16 in
Mfr # VP6D
Key Features:
- Item: Vacuum Pump
- HP: 1/2 hp
- Inlet Port Size: 1/2 in ACME, 1/4 in and 3/8 in Flare
Mfr # KWCFQ
Key Features:
- Item: Carbon Filter
- For Use With: All KCQ and KEQ Kühl Commercial Grade Models
- For Use With Mfr. Model Number: EQ08N11C, SQ05N10B, SQ06N10B, SQ08N10C