Caframo Mixers
Our endless aisle includes caframo mixers and so much more!
Shop Caframo Mixers results
(Showing 1 - 13)
Relevance
Mfr # BDC1850
Key Features:
- Item: Overhead Mixer
- Volume: 80 L
- Max. Viscosity: 90,000 cps
Mfr # BDC3030
Key Features:
- Item: Overhead Mixer
- Volume: 60 L
- Max. Viscosity: 50,000 cps
Mfr # BDC250
Key Features:
- Item: Overhead Mixer
- Volume: 2 L
- Maximum Torque: 10 N-cm
Mfr # BDC2002
Key Features:
- Item: Overhead Mixer
- Volume: 25 L
- Max. Viscosity: 15,000 cps
Mfr # F17093-0000
Key Features:
- Item: Aqua-Clear Water Conditioner
- Capacity: 100 mL
- Bottle Material: Polyethylene
Mfr # G560
Key Features:
- Item: Vortex Mixer
- Voltage: 120
- Plug Style - Lab Equipment: Standard
Mfr # 1P690
Key Features:
- Item: Suction Strainer
- Material: Steel
- Material of Construction: Steel
Mfr # H4000-HS
Key Features:
- Item: Magnetic Hot Plate Stirrer
- Temp. Range (F): 39 Degrees to 149 Degrees
- Temp. Range (C): 4 Degrees to 65 Degrees
Mfr # F11642-0622
Key Features:
- Spout Style: Vented Spout
- Item: Wash Bottle
- Labware Capacity - English: 16 oz
Mfr # BWK STRU525B10 CASE
Key Features:
- Item: Straw,Stir,5-1/4",Black,PK1000
- Package Quantity: 1000
Mfr # A110
Key Features:
- Material: Stainless Steel
- Item: Safety Lab Stand
- Shaft Dia.: 1 in
Mfr # A166
Key Features:
- Item: Shaft
- Material: Stainless Steel
- Shaft Dia.: 5/16 in
Mfr # A531
Key Features:
- Item: Blade
- Material: Stainless Steel
- Shaft Dia.: 5/16 in