Cable Ripper
Our endless aisle includes a cable ripper and so much more!
Shop Cable Ripper results
(Showing 1 - 15)
Relevance
Mfr # 0252-11
Key Features:
- Capacity: 14 to 6 AWG
- Overall Length: 3 5/8 in
- Features: Corrosion Resistant
Mfr # CR-1000
Key Features:
- Capacity: 6 to 14 AWG
- Primary Crimping Application: Cable Jacket and Strip Wire Ends
- Features: Designed for 12/2 and 14/2 NM Cable,
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # SNM1214HD
Key Features:
- Features: Drop Prevention
- Application: Stripping
- For Wire/Cable Type: Non-Metallic Sheathed Cable
Mfr # E3711
Key Features:
- Wire Size: 6 AWG
- Number of Conductors: 3
- Length: 100 ft
Mfr # 28828255
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 28828228
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 28827455
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # 28827428
Key Features:
- Wire Size: 14 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 147835
Key Features:
- Wire Size: 8 AWG
- Number of Conductors: 3 with Bare CU Ground
- Length: 25 ft
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # 30-451
Key Features:
- Color: Yellow
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 10 AWG
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # KB-0173
Key Features:
- Material: Plastic
- Features: Fish Tape Parts Kit
- Includes: Case, Handle