Bypass Damper
We have the bypass damper you need to get the job done right.
Shop Bypass Damper results
(Showing 1 - 15)
Relevance
Mfr # BH-16
Key Features:
- Item: Bypass Damper,Horizontal,Round,16"
- Package Quantity: 1
Mfr # BV-08
Key Features:
- Item: Bypass Damper,Vertical,8"
- Package Quantity: 1
Mfr # CPRD8
Key Features:
- Item: Round Bypass Zoning Damper,Steel,8" dia
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Mfr # 16" BACK DAMPER
Key Features:
- Features: Can be Mounted Vertical or Horizontal
- Material: Galvanized Sheet Steel Housing, Spring Loaded Aluminum Flaps w/Rubber Seal
- Width: 16" Dia.
Mfr # 4JRL8
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in
Mfr # 3HHL4
Key Features:
- Item: 7.75"H-W 4.5"L Aluminum Backdraft Damper
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 7-3/4 x 7-3/4
Mfr # GVD-8PL
Key Features:
- Item: SS Motrzd Vent Dampr,8.1"L 12.9"H 8.1"W
- Pipe Size: 8 in
- Material: Stainless Steel
Mfr # 3C315
Key Features:
- Item: 27"H-W 12"L Squ Alu Mtrzd Cntrl Dampr
- For Fan Dia.: 24 in
- Voltage: 100 to 240
Mfr # 4JRL9
Key Features:
- Duct Size: 10 in
- Item: 10"dia Steel Snap-On Control Damper
- Overall Dia.: 9 27/32 in
Mfr # 3HHP3
Key Features:
- Item: 15"H-W 12"L Squ Stl Motrzd Contrl Damper
- For Fan Dia.: 12 in
- Voltage: 100 to 240
Mfr # 4JRL5
Key Features:
- Duct Size: 8 in
- Overall Dia.: 9 1/2 in
- Item: 8"dia Steel Control Damper
Mfr # 22CV83
Key Features:
- Item: 7.8"H 11.8"W 2"L GStl Manual Balnc Dampr
- Includes: Locking Manual Quadrant
- Blade Material: Galvanized Steel
Mfr # 5NKK4
Key Features:
- Item: 23.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
- Voltage: 100 to 240
- Overall Square: 23 3/4 in