Bws-Z-Y
If you need a bws-z-y we have them at everyday low prices.
Shop Bws-Z-Y results
(Showing 1 - 15)
Relevance
Mfr # BWS1-Z-Y
Key Features:
- Detects: Hydrogen Cyanide
- Gas Type: HCN
- Battery Type: Lithium
Mfr # BWS1-A2-Y
Key Features:
- Detects: Ammonia
- Gas Type: NH3
- Battery Type: Lithium
Mfr # BWS1-XL-Y
Key Features:
- Detects: Oxygen
- Gas Type: O2
- Battery Type: Lithium
Mfr # micro CD-100
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetaldehyde, Ammonia, Benzene, Ethane, Ethanol, Ethylene, Formaledhyde, Hexane, Hydrogen, Hydrogen Sulfide, Iso-Butane, Methane, P-Xylene, Propane, Toluene
- Standards: EMC, FCC
Mfr # BWS1-V-Y
Key Features:
- Detects: Chlorine Dioxide
- Gas Type: ClO2
- Battery Type: Lithium
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # ET120
Key Features:
- Item: Combustible Gas Detector
- Includes: Gas Leak Detector, Soft Carrying Case
- Auto Power Off: Yes
Mfr # 718-202-G1
Key Features:
- Detects: Ammonia, Butane, Cyclopentane, Ethane, Ethanol, Isobutane, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: CE Certified
Mfr # CM-E1
Key Features:
- Item: Fixed Gas Detector
- For Use With: Fire and Security Systems
- Operating Temp. Range: 40 Degrees to 100 Degrees F (4.4 Degrees to 37.8 Degrees C)
Mfr # NGD8800
Key Features:
- Item: Combustible Gas Detector
- Detects: Propane, methane, natural gas, gasoline, fuel oil, CH4 (methane), H2 (hydrogen), Iso-butane, Ethanol, Ethylene, Tetrachloroethylene, Dimethyl sulfide, Toluene, Folmaldehyde, Dietyl-ether, Ethyl-acetate, Dochloromethane, NH3 (ammonia), R-22
- Battery: AA
Mfr # PNG2000A
Key Features:
- Detects: Butane, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Battery: (2) AA
Mfr # VTS-K1231101101
Key Features:
- Standards: CSA Certified, UL Listed
- Sensor Range: CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 10%, O2 0 to 30%
- Features: Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
Mfr # 20-411-P
Key Features:
- Item: Fixed Gas Detector
- Operating Temp. Range: -31 Degrees to 150 Degrees F
- Sensor Range: 0-99% by Volume
Mfr # 725A
Key Features:
- Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane (LPG)
- Item: Combustible Gas Detector
- Standards: CE Certified, RoHS
Mfr # CM-6
Key Features:
- Height: 4 1/2 in
- Display: LED
- Status Indicator: LED