Burndy Wire Connectors
We have the burndy wire connectors you need to get the job done right.
Shop Burndy Wire Connectors results
(Showing 1 - 12)
Relevance
Mfr # AYP2
Key Features:
- Max. Voltage: 35 kv
- Width: 0.6 in
- Length: 1.85 in
Mfr # 30-1632
Key Features:
- Color: Red
- Max. Voltage: 600
- Height: 0.38 in
Mfr # T/R+Jug
Key Features:
- Color: Red/Tan
- Min. Single Wire Size: 18 AWG
- Max. Single Wire Size: 12 AWG
Mfr # O/B+Jug
Key Features:
- Color: Blue/Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 12 AWG
Mfr # 30-902
Key Features:
- Color: Blue
- Sub-Category: Installation Accessories
- Material: Steel
Mfr # U20300.075.3600
Key Features:
- CAD Available: Yes
- Item: Threaded Rod
- Thread Coverage: Fully
Mfr # 567 BOX
Key Features:
- Color: Brown
- Max. Voltage: 600 V
- Application: Dry Environment
Mfr # MVU14BCX
Key Features:
- Item: Splice Connector
- Wire Range: 16 to 14 AWG
- Insulation Type: Vinyl
Mfr # WIRE-12
Key Features:
- Material: Steel
- Item: Tag Fastener
- Length: 12 in
Mfr # UDIEKITCU
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die Set
Mfr # PAT750XT18V
Key Features:
- Capacity: Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length: 15-3/4"
- Features: True, One-Handed Operation for Advance, Retract, and Hold; 12 Ton Output Force; State of the Art Crimping Head Design, 360 Degrees Head Rotation; Ergonomically Balanced Tool Design; Durable High Impact Formed Carrying Case; 5-Year Limited Warranty on Tool. 3-Year Warranty on Battery and Charger
Mfr # UDIEKITAL
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die Set