Burndy Hydraulic Crimping Tools
We make finding burndy hydraulic crimping tools fast and simple every time!
Shop Burndy Hydraulic Crimping Tools results
(Showing 1 - 12)
Relevance
Mfr # Y750HSXT
Key Features:
- Item: Hypress C-Head
- Width (In.): 8.71
- Height (In.): 2.86
Mfr # Y81K2
Key Features:
- Item: Dieless Hydraulic Crimper
- Features: Dieless Design
- Depth: 7.7"
Mfr # 902-480
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Mfr # TBM14M
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Mfr # 13100A
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 14 ton
Mfr # 2779-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Mfr # 45-520
Key Features:
- Capacity: 1/4 in
- Primary Crimping Application: Coaxial Cables
- Overall Length: 5 in
Mfr # CP-3006FS2
Key Features:
- Capacity: 10.3 cu. ft.
- Overall Length: 10 in
- Application: For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Mfr # 30-503
Key Features:
- Item: Crimper
- Includes: 30-506 Crimpmaster(TM) Frame, RG59/6/6
- Adjustable: Manual
Mfr # UDIEKITCU
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die Set
Mfr # PAT750XT18V
Key Features:
- Capacity: Tension Sleeves: Copper #8 Sol. To 500 kcmil, Aluminum #8 Sol. To 587.2 kcmil, ACSR #4 to 556.5 kcmil; Taps: Copper #14Sol. To 500 kcmil, Aluminum #8 to 500 kcmil; Aerial Cable Copper #6 to 500 kcmil; Terminals and Splices: Copper #8 to 750 kcmil, Aluminum #8 to 750 kcmil, ACSR #4 to 556 kcmil; HYGROUND: Copper #8 to 500 kcmil, Ground Rods 1/2" to 1" Diameter
- Overall Length: 15-3/4"
- Features: True, One-Handed Operation for Advance, Retract, and Hold; 12 Ton Output Force; State of the Art Crimping Head Design, 360 Degrees Head Rotation; Ergonomically Balanced Tool Design; Durable High Impact Formed Carrying Case; 5-Year Limited Warranty on Tool. 3-Year Warranty on Battery and Charger
Mfr # UDIEKITAL
Key Features:
- Use With Tool Type - Crimper: Hand, Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Upper and Lower Crimping Die Set
Explore More
- concentric hydraulic gear pumps
- enerpac hydraulic control valves
- eaton char-lynn general purpose hydraulic motors
- maxim double acting hydraulic cylinders
- eclipse hydraulic crimping tools
- enerpac hydraulic quick couplers
- eaton hansen hydraulic quick couplers
- parker hydraulic check valves
- color-keyed kube hydraulic crimping tools
- greenlee hydraulic hand pumps
- parker hydraulic accumulator mounts