Bur Bit
We make finding a bur bit fast and simple every time!
Shop Bur Bit results
(Showing 1 - 15)
Relevance
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 19D903
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/4"
Mfr # C17555
Key Features:
- Length of Cut: 1 in
- Trade Number: SA-5
- Overall Length: 2 3/4 in
Mfr # 18265
Key Features:
- Length of Cut: 1 in, 1 1/8 in
- Trade Number: SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length: 2 3/4 in, 3 in
Mfr # 3000-0005
Key Features:
- Item: Shank Double Cut Carbide Burr Set 1/4"
- Package Quantity: 1
Mfr # 310-002515
Key Features:
- Cutting Edge Type: Aluma Cut
- Shape: 14 Degrees Taper Radius
- Cutter Dia.: 3/8"
Mfr # C17613
Key Features:
- Length of Cut: 1 in
- Trade Number: SA-5
- Overall Length: 2 3/4 in
Mfr # M41333
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Ball
- Cutter Dia.: 5/16"
Mfr # C17761
Key Features:
- Trade Number: SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Item: Carbide Bur Set
- Shank Material: Steel
Mfr # 18261
Key Features:
- Length of Cut: 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in
- Trade Number: SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4
- Overall Length: 2 1/8 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in
Mfr # M40588
Key Features:
- Number of Pieces: 9
- Type: Double Cut
- Shank Size (In.): 1/8"
Mfr # 310-002019
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 3/8"
Mfr # 19D899
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/2"