Bucher Hydraulics
We have the bucher hydraulics you need to get the job done right.
Shop Bucher Hydraulics results
(Showing 1 - 14)
Relevance
Mfr # PU642
Key Features:
- Item: Power Unit,Hydraulic 12V Dc
- Package Quantity: 1
Mfr # SQ-12
Key Features:
- Handle Material: Steel
- Throat Depth (In.): 5 1/2 in
- Width: 8-1/8"
Mfr # C1010DMCCW
Key Features:
- Item: Hydraulic Pump,Direct Mount
- Package Quantity: 1
Mfr # 7451A
Key Features:
- Item: Concrete Anchor
- Anchor Material: Stainless Steel
- Tensile Strength: 5,000 lb
Mfr # PU642LR
Key Features:
- Item: Power Unit
- Package Quantity: 1
Mfr # 1802742
Key Features:
- Displacement (Cu. In./Rev.): 1.6
- GPM @ 1800 RPM and 1000 PSI: 12
- Max. Continuous PSI: 2,700
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 6764761
Key Features:
- Power Source - Power Units: AC Power
- Voltage: 230/460V AC
- Nominal Flow: 1.5 gpm
Mfr # 599653
Key Features:
- Nominal Flow: 8 gpm
- Max. Pressure: 2,500 psi
- Reservoir Capacity: 3 gal
Mfr # PU304LR
Key Features:
- Item: Hydraulic Power Unit
- Package Quantity: 1
Mfr # GFGX16F3.2NVS05O-23
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nominal Flow: 2.5 gpm
- Max. Pressure: 2,300 psi
Mfr # 253119
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source - Power Units: DC Power
- Voltage: 12VDC Motor, S3 Duty
Mfr # 1002508
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Input RPM: 3,600
Mfr # 253147
Key Features:
- Power Source - Power Units: DC Power
- Voltage: 12 Volt DC, S3 Duty
- Nominal Flow: 1.3 gpm