Break Away
We make finding a break away fast and simple every time!
Shop Break Away results
(Showing 1 - 15)
Relevance
Mfr # B100F475
Key Features:
- Item: Breakaway Fitting
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # B075F350
Key Features:
- Item: Breakaway Fitting
- Material: Aluminum
- Max. Pressure: 50 psi
Mfr # 99000236
Key Features:
- Item: Fuel Save Breakaway,1"
- Package Quantity: 1
Mfr # 52010
Key Features:
- Item: Breakaway Switch,52010
- Material: Nylon
- Type: Breakaway Component
Mfr # WH10012
Key Features:
- Item: Hose
- Material: Neoprene
- Max. Pressure: 50 psi
Mfr # 99000235
Key Features:
- Item: Fuel Saver Breakaway,3/4"
- Package Quantity: 1
Mfr # DAB1
Key Features:
- Item: Dixon Nozzle Breakaway,1"
- Product Type: Dixon Nozzle Breakaway,1"
- Package Quantity: 1
Mfr # 52010
Key Features:
- Color: Red/white
- Handle Color: Red
- Overall Length: 10 in
Mfr # FR4204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FRH10014
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 1 in NPT
Mfr # 52010
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 3.506 in
- Nominal Size: 3 1/4 in
Mfr # FR1204H
Key Features:
- Voltage: 12V DC
- HP: 1/4
- Housing Material: Cast Iron
Mfr # FR1210HA1
Key Features:
- Voltage: 12V DC
- Application: Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP: 1/4
Mfr # 5422010
Key Features:
- Item: Breakaway Switch
- Capacity GVW (Lb.): 3000 lb.
- For Use With: Single and Multiple Axle Trailers
Mfr # 1200KTG9099
Key Features:
- Item: Suction Pipe,Telescoping
- For Use With: Fuel Transfer Pumps
- For Use With Mfr. Model Number: FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G