Brazing Filler Metals
We make finding brazing filler metals fast and simple every time!
Shop Brazing Filler Metals results
(Showing 1 - 15)
Relevance
Mfr # 30AC74
Key Features:
- Dia. (In.): 1/8 x 0.050
- Standards: AWS A5.8
- Type: 15 % Silver
Mfr # 30AC72
Key Features:
- Contents: Sticks
- Package Quantity: 28
- Standards: AWS A5.8
Mfr # 22104
Key Features:
- Item: Soldering Flux
- Type: Water Soluble
- Material: Paste
Mfr # 4182-24
Key Features:
- Type: Cal Blue(R) Plus, Noncorrosive, Oxygen-Safe, Liquid Spray Bottle
- Size: 1 qt
- Includes: Spray Bottle
Mfr # 61035
Key Features:
- Item: Stay,Silver Brazing Alloy
- Type: Repair
- Package Quantity: 1
Mfr # 0620FMPOP
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Mfr # 331932
Key Features:
- Item: Brazing Flux
- Type: Paste
- Material: Inorganic Acid
Mfr # 45318LMPOP
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Mfr # 30AC73
Key Features:
- Contents: Sticks
- Length (In.): 20 in
- Type: 5% Silver
Mfr # WB5
Key Features:
- Item: Brazing Alloy
- Container: Box
- Includes: Flux Coating
Mfr # S308946-G16
Key Features:
- Item: Brazing Alloy
- Material: Nickel silver
- Length (In.): 36 in
Mfr # 1520FMPOP
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Mfr # WK55000X
Key Features:
- Item: Hand Torch and Cylinder Kit
- Ignitor: Manual
- Series: OX2550KC
Mfr # 56KPOP
Key Features:
- Contents: 17% Zinc, 22% Copper, 5% Tin, 56% Silver
- Material: Safety-Silv-56
- Container: Box
Mfr # 5620FMPOP
Key Features:
- Contents: 5% Silver, 6% Phosphorus, 89% Copper
- Application: For Medium Range Use, Where Close Fit-Up Can Not Be Maintained
- Length (In.): 20 in