Brass Feeler
We have the brass feeler you need to get the job done right.
Shop Brass Feeler results
(Showing 1 - 15)
Relevance
Mfr # 478210 20
Key Features:
- Item: Thickness gauge
- Material: Brass
- Blade Length (In.): 100 mm
Mfr # 76740
Key Features:
- Item: Feeler Gauge Set
- Number of Pieces: 20
- Blade Length (In.): 5 in
Mfr # 44ZE49
Key Features:
- Item: Feeler Gauge Set
- Type: Short Blade
- Number of Pieces: 36
Mfr # WFSG
Key Features:
- Material: Steel
- Measuring Range (In.): 0.007 to 0.3125
- Number of Leaves: 0
Mfr # J000AA
Key Features:
- Long Form Calibration Certificate: No
- Item: Feeler Gauge Set
- Includes: Steel Holder
Mfr # 7300A
Key Features:
- Item: Dial Thickness Gauge
- Grip Style: Ergonomic Grip
- Throat Depth: 30 mm
Mfr # B-MEASUREDT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Range (In.): 0 to 1.000
- Resolution (In.): 0.001
Mfr # J000TL
Key Features:
- Item: Long-Blade Feeler Gauge Set
- Range (In.): 0.0015 to 0.040
- Size of Leaves: 1/2 in x 12 in
Mfr # 547-561S
Key Features:
- Range (In.): 0 to 0.47
- Dial Reading: 0 to 0.47
- Range (mm): 0 to 12
Mfr # J00MM25
Key Features:
- Blade Length (In.): 3 5/16 in
- Blade Width (In.): 1/2 in
- Markings: Metric
Mfr # 161D
Key Features:
- Item: Feeler Gauge
- Type: 32 Blade
- Length: 3 5/16 in
Mfr # 547-500S
Key Features:
- Flat Contact Dia.: 0.248 in
- Resolution (In.): 0.00050
- Throat Depth: 30 mm
Mfr # 7326A
Key Features:
- Contact Type: Flat
- Accuracy: +/-0.0002 in
- Resolution (In.): 0.00010
Mfr # 7304A
Key Features:
- Graduations: 0.001 in
- Includes: Dial Thickness Gage with Lifting Lever
- Item: Dial Thickness Gauge