Boneham Press-Fit Bushings
We have the boneham press-fit bushings you need to get the job done right.
Shop Boneham Press-Fit Bushings results
(Showing 1 - 7)
Relevance
Mfr # H328IM
Key Features:
- Finish: High Speed Steel
- Bushing Head Type: Headed
- Bushing Type: Head Press Fit
Mfr # H488LK
Key Features:
- Bushing Head Type: Headed
- Item: Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type: Standard Wall
Mfr # H4012JQ
Key Features:
- Head Thickness: 7/32"
- Finish: High Speed Steel
- Outside Dia. Tolerance: +0.0017 in /+0.0014 in
Mfr # P3212HG
Key Features:
- Overall Length: 3/4 in
- Drill Bushing Wall Type: Standard Wall
- Outside Dia.: 1/2 in
Mfr # IB-75
Key Features:
- Item: Plastic Emt Insulating Bushing,3/4,PK50
- Package Quantity: 50
Mfr # P .6102 X .6889 X 1"`
Key Features:
- Outside Dia. Tolerance: +0.0015 in /+0.0018 in
- Drill Size: 39/64 in
- Finish: High Speed Steel
Mfr # LS1
Key Features:
- Outside Dia.: 0.375
- Head Dia.: 5/8 in
- Overall Length: 5/8 in