Big Red
Our endless aisle includes a big red and so much more!
Shop Big Red results
(Showing 1 - 15)
Relevance
Mfr # LSX24
Key Features:
- Length: 24 in
- Accuracy: Standard: Less Than or Equal To 0.5 mm/m, Inverted: Less Than or Equal To 0.75 mm/m
- Color: Red
Mfr # T830026
Key Features:
- Package Quantity: 1
Mfr # 53300
Key Features:
- Item: Floor Jack
- Lifting Capacity: 3 T
- Package Quantity: 1
Mfr # 300T
Key Features:
- Item: Floor Jack
- Material: Steel
- Features: Lifts from 3-3/4" to 21-1/2"
Mfr # KTI63099
Key Features:
- Item: Aluminum Service Jack
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
Mfr # 26033
Key Features:
- Application: Heavy-Duty
- Chassis Length: 19 in
- Number of Casters: 2
Mfr # HW93652
Key Features:
- Item: Floor Jack
- Type: Service Jack
- Features: Min. Height 5"; Flanged Side Plates
Mfr # HW93652W
Key Features:
- Base Length: 31 in
- Number of Casters: 2
- Lifting Capacity: 3 ton
Mfr # T91203
Key Features:
- Lifting Height Max.: 5.5
- Outside Diameter: 16.74
- Width: 6
Mfr # T92003
Key Features:
- Lifting Height Max.: 6.75
- Handle Length: 10
- Width: 6
Mfr # 400SS
Key Features:
- Lifting Capacity: 4 T
- Application: Manual
- Item: Torque Limiting Extension Set