Bell & Gossett Pressure Reducing Valves
We have the bell & gossett pressure reducing valves you need to get the job done right.
Shop Bell & Gossett Pressure Reducing Valves results
(Showing 1 - 14)
Relevance
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 110196LF
Key Features:
- Pipe Size: 3/4"
- Connection Type: NPT
- Body Material: Brass
Mfr # 110197LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 1/2 LF 263AB
Key Features:
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: LF263A
Mfr # 11/2 LF 25AUBZ3
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 2 LF 25AUBZ3
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Cast Copper Silicon Alloy
Mfr # 3/4 LF 25 AUB-Z3
Key Features:
- Pipe Size: 3/4"
- Connection Type: FNPT Union x FNPT
- Body Material: Lead Free Copper Silicon Alloy
Mfr # 189132LF
Key Features:
- Item: Impeller
- Material: Noryl
- Max. Temp. (F): 225 Degrees F
Mfr # 2-600XL
Key Features:
- Pipe Size: 2"
- Connection Type: FNPT Union x FNPT
- Body Material: Bronze
Mfr # B911S-M3
Key Features:
- Item: Boiler Feed Valve w/Backflow Preventer
- Connection Type: FNPT x Sweat Union
- Body Material: Bronze
Mfr # CO 152
Key Features:
- Item: Industrial Coupler,MPT,1/4"
- Material: Brass
- Package Quantity: 1
Mfr # 186863LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 4RD13, 4RD14
- Compatible with Series: Series 1522, Series 60, Series PD
Mfr # 102214
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/6 hp
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp