Battery Maintainers
If you need battery maintainers we have them at everyday low prices.
Shop Battery Maintainers results
(Showing 1 - 15)
Relevance
Mfr # 021-1162
Key Features:
- Amps: 0.3 A/2.75 A
- Material: Plastic
- Type: 5-45 Watt Controller
Mfr # 022-0150-DL-WH
Key Features:
- Amps: 0.8A @ 12V
- Application: Battery Charging and Maintence
- Includes: Alligator Clips, Quick Disconnect Rings
Mfr # 022-0186G-DL-WH
Key Features:
- Amps: 5A @ 12V
- Application: Battery Charging and Maintence
- Includes: 72 hr Timer
Mfr # 022-0148-DL-WH
Key Features:
- Amps: 1.25A @ 12V
- Application: Battery Charging and Maintence
- Includes: (4) Quick Disconnect Rings and (4) Alligator Clips
Mfr # SP-400
Key Features:
- Item: Solar Battery Charger
- Max. Output: 4.8 W
- Charger Style: Mounted
Mfr # SP-200
Key Features:
- Item: Solar Battery Charger
- Color: Black
- Amps: 138mA
Mfr # 022-0199-DL-WH
Key Features:
- Application: Battery Charging and Maintenance
- Includes: Alligator Clips, Fused Ring Terminals
- Material: Plastic
Mfr # SP-1500
Key Features:
- Item: Solar Battery Charger
- For Battery Voltage: 12 V
- Charger Style: Mounted
Mfr # GS-PWM-COMET-40
Key Features:
- Item: Solar Charge Controller
- No-Load Loss: 12 mA @ 24V, 8 mA @ 12V
- Depth: 2 3/10 in
Mfr # 022-0165-DL-WH
Key Features:
- Amps: 1.25A @ 12V
- Application: Battery Charging and Maintence
- Includes: Alligator Clips, Quick Disconnect Rings
Mfr # 027-0004-KIT
Key Features:
- Item: Male and Female Connector
- For Use With: DC-To-DC Connection Applications
- Color: Black
Mfr # US20
Key Features:
- Amps: 40/40/10A @ 6/12V
- Application: Battery Charging and Maintence
- Includes: Clamp Bar for Clamp Storage
Mfr # 081-0148-12
Key Features:
- Item: Fused Extension Lead
- For Use With: Battery Tender Chargers
- Color: Black
Mfr # SCC100AMPPT
Key Features:
- Item: Solar Charge Controller
- Features: MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification: ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V34-150Vdc@24V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1400 Watts;24V – 2800 watts;36V – 4200 watts;48V – 5600 watts;Maximum charging current: 100 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 20 lbs;Boxed weight: 22 lbs;Dimensions: 17.5"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL