Barrel Vacuum
If you need a barrel vacuum we have them at everyday low prices.
Shop Barrel Vacuum results
(Showing 1 - 14)
Relevance
Mfr # N201SC
Key Features:
- Air Flow: 61 cfm
- Filter Type: Standard
- Tank Size: 20 gal
Mfr # 100375
Key Features:
- Item: Barrel Nut Connection Set for Backplate
- Package Quantity: 1
Mfr # N551BC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 89 cfm
- Filter Type: Standard
Mfr # 1245656
Key Features:
- Tank Size: 24 gal
- Vacuum Hose Dia.: 1 1/4 in
- Tank Material: Plastic
Mfr # 9700606
Key Features:
- Vacuum Hose Dia.: 1 1/2 in
- Standards: cULus
- Static Pressure: 95 in
Mfr # 61HV93
Key Features:
- Item: Drum-Top Vacuum Head
- Height: 17 1/4 in
- Voltage: 120 V
Mfr # 107146
Key Features:
- Item: Backpack Vacuum
- Vacuum Filtration Type: HEPA
- Weight: 11 lb
Mfr # 107528
Key Features:
- Attachment Dia.: 1-1/2"
- Material: Plastic
- Length: 14 in
Mfr # N551B
Key Features:
- Air Flow: 89 cfm
- Filter Type: Standard
- Vacuum Hose Dia.: 1 1/2 in
Mfr # 107310
Key Features:
- Item: Backpack Vacuum
- Voltage: 120
- Vacuum Filtration Type: Standard
Mfr # 107314
Key Features:
- Filter Type: Paper Bag
- Type: Paper, HEPA, Reusable
- Item: Vacuum Bag
Mfr # 101678
Key Features:
- Item: Extension Cord, 50 ft., Yellow
- For Vacuum Type: Backpack Vacuum
- Fits Vacuum Models: 100277, 100280, 103024, 106782, 107118, 107119, 107127, 107146, 107303, 107310, 107325, 107363
Mfr # 107016
Key Features:
- Material: Plastic
- Length: 14 1/8 in
- Width: 2 1/4 in
Mfr # 100102
Key Features:
- Material: Aluminum
- Length: 56 in
- Width: 3 in