Bar Bull
We make finding a bar bull fast and simple every time!
Shop Bar Bull results
(Showing 1 - 15)
Relevance
Mfr # 8440
Key Features:
- Drive Size: 1"
- SAE or Metric: SAE
- Overall Length: 30 in
Mfr # 6440
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 24 in
Mfr # 440G02
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 40 in
Mfr # 41105
Key Features:
- Features: The Double Prying Head Fits Over A Double Or Single Joist For Maximum Leverage
- Overall Length: 33-1/2"
- Pry Bar Sub-Category: Wrecking Bars
Mfr # J5668
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 20 in
Mfr # SBH00340
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 40 in
Mfr # J5469
Key Features:
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 24 in
Mfr # J5668BL
Key Features:
- Item: Breaker Bar
- Drive Size: 3/4"
- Head Movement: 90 Degrees Flexible
Mfr # 6435
Key Features:
- Drive Size: 3/4"
- SAE or Metric: Metric
- Overall Length: 23 in
Mfr # 47155
Key Features:
- Drive Size: 3/4"
- Head Movement: Flexible
- Reversing: No
Mfr # 36435
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 23 in
Mfr # 81404
Key Features:
- Item: Flex Handle Breaker Bar,3/4in Drive,19in
- Drive Size: 3/4"
- Head Movement: Flexible
Mfr # 958
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Full Polish
Mfr # 12048
Key Features:
- Features: 3/4" Drive Breaker Bar
- Overall Length: 40"
- Item: Breaker Bar 3/4" DR 40''
Mfr # 45060
Key Features:
- Item: Breaker Bar
- Overall Length (In.): 17 in
- Function: Enables Easily Install or Remove Bathtub Drains