Ball Spline Nut
We make finding a ball spline nut fast and simple every time!
Shop Ball Spline Nut results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Ball Spline Nut
- Flange Dia. (mm): 30 mm
- Material: Carbon Steel/Resin
Key Features:
- Item: Spline Shaft
- Shaft Dia.: 6 mm
- Length: 300 mm
Key Features:
- Type: Grooved
- Height (In.): 0.177 in
- Bore Dia. (In.): 0.236 in
Key Features:
- Item: Ball Spline Nut
- Type: Flanged
- Outside Dia.: 45 mm
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Key Features:
- Bore Dia. (mm): 8 mm
- Outside Dia. (In.): 0.622 in
- Static Load Capacity (Lb.): 759 lb
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
Key Features:
- Static Load Capacity (Lb.): 15,700 lb
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Direction: Axial
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 95.3 mm
- Outside Dia. (mm): 117.5 mm
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.75 in
- Outside Dia. (In.): 1.25 in