Baldor Capacitor
Count on great prices, fast shipping and friendly service every time you order a baldor capacitor from Zoro.
Shop Baldor Capacitor results
(Showing 1 - 35)
Relevance
Key Features:
- Item: Capacitor Baldor Motor, 120V
- For Use With Mfr. Model Number: EA7-702
- Fits Brand: C. Cretors and Company
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 5
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 7.5
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 5
- Capacitor Voltage: 440/370V AC
Key Features:
- CFM @ 0.100-In. SP: 127
- Drive Type: Direct Drive
- Full Load Amps: 0.65
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 5
- Capacitor Voltage: 370V AC
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts: 120V AC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Main Control Board
- For Use With Mfr. Model Number: GG030, GG045, GG060, GG075, GG090, GG105, GG120, RF030, RF045, RF060, RF075, RF090, SC100, SC125, SC150, SC175, SC200, SC250, SC300, SC350, SC400, SF030, SF045, SF060, SF075, SF100, SF125, SF150, SF175, SF200, SF250, SF300, SF350, SF400, TC100, TC125, TC150, TC175, TC200, TC250, TC300, TC350, TC400, TF030, TF045, TF060, TF075, TF090, TF100, TF125, TF150, TF175, TF200, TF250, TF300, TF350, TF400
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 45/7.5
- Capacitor Voltage: 440/370V AC
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Key Features:
- Item: Capacitor, 5 MFD, 370V, POC5
- Fits Brand: Packard Inc
- Package Quantity: 1
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 15
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 5
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 7.5
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 50
- Capacitor Voltage: 370V AC
Key Features:
- Stretchable: Yes
- Weight Capacity: 420 lb
- Back D-Ring: Yes
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 2
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 15
- Capacitor Voltage: 370V AC
Key Features:
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
- Capacitor Voltage: 220 to 250V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 25
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 20
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 40
- Capacitor Voltage: 370V AC
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Key Features:
- Overall Width: 2 1/16 in
- Capacitor Voltage: 220 to 250V AC
- Case Material: Plastic
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 45/5
- Capacitor Voltage: 440/370V AC
Key Features:
- Capacitor Shape: Round
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
- Capacitor Shape: Round
Key Features:
- Hz: 60/50
- Overall Width: 1 7/16 in
- Case Material: Plastic
Key Features:
- Item: Roof Cap
- Cap Height (In.): 6 1/2 in
- Cap Width (In.): 10 23/64 in
Key Features:
- Item: Bench Grinder Shield
- For Use With: Most Bench Grinders
- Construction: Polycarbonate
Key Features:
- Motor Sub Application: Refrigerator/Freezer
- Output Watts: 9 W
- HP: 1/83