Astro Pnuematic
Our endless aisle includes an astro pnuematic and so much more!
Shop Astro Pnuematic results
(Showing 1 - 15)
Relevance
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 218
Key Features:
- Item: Die Grinder,1/8",Pencil,56,000 rpm
- Air Inlet: 1/4 in NPT
- Collet: 1/8"
Mfr # 78314
Key Features:
- Drive Size: 3/8"
- Measurement Type: Metric
- SAE or Metric: Metric
Mfr # 1718
Key Features:
- Air Gun Body Style: Ergonomic
- Body Material: Brass, Plastic
- Overall Length: 4"
Mfr # AO1442
Key Features:
- Package Quantity: 1
Mfr # 1450
Key Features:
- Item: Rivet Nut
- System of Measurement: Inch
- Package Quantity: 1
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # EWZ120
Key Features:
- Item: Electronic Timer
- Operation Mode: Astro 7 Days
- Number of Channels: 1
Mfr # 1600
Key Features:
- Cutting Action: Punching
- Overall Length: 5-1/4", 5-3/4", 6", 6-1/4", 6-3/4", 5-1/2", 6", 6-1/2", 4-1/4", 4-3/4", 5", 5-1/4", 5-3/4", 5", 6"
- Material: CR-V
Mfr # AST93812
Key Features:
- Package Quantity: 1
Mfr # AO93808
Key Features:
- Package Quantity: 1
Mfr # AST-91410
Key Features:
- Package Quantity: 1
Mfr # 9425
Key Features:
- Item: Heat Gun Kit
- Power Source: Corded
- Voltage: 120V AC
Mfr # 1717
Key Features:
- Air Gun Body Style: Ergonomic
- Body Material: High Impact Plastic
- Overall Length: 4"