Astro Pneumatic Sawhorses & Work Stands
Count on great prices, fast shipping and friendly service every time you order astro pneumatic sawhorses & work stands from Zoro.
Shop Astro Pneumatic Sawhorses & Work Stands results
(Showing 1 - 11)
Relevance
Mfr # 557010
Key Features:
- Item: Heavy Duty Portable Work Stand
- Package Quantity: 1
Mfr # 020800R
Key Features:
- Promotion Restriction: Not eligible for promotion
- Hold Capacity (Lb.): 88
- Overall Height: 28 7/8 in
Mfr # TS-35
Key Features:
- Sawhorse Length: Dependent on Lumber Used
- Sawhorse Width: 6 in
- Sawhorse Max. Height: 35 in
Mfr # 011031S
Key Features:
- Sawhorse Length: 27-3/16 in
- Sawhorse Width: 2 1/8 in
- Sawhorse Max. Height: 39 in
Mfr # 060864R
Key Features:
- Promotion Restriction: Not eligible for promotion
- Sawhorse Length: 27-1/2 in
- Sawhorse Width: 14 15/16 in
Mfr # 67111
Key Features:
- Width: 3 3/4 in
- Height: 2 7/8 in
- Color: Gray, Red
Mfr # SF-080
Key Features:
- Item: Single Line Trimmer,AFS
- Package Quantity: 1
Mfr # STHT10243
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 218
Key Features:
- Item: Die Grinder,1/8",Pencil,56,000 rpm
- Air Inlet: 1/4 in NPT
- Collet: 1/8"