Astro Pneumatic Air Cut-Off Tools
Our endless aisle includes astro pneumatic air cut-off tools and so much more!
Shop Astro Pneumatic Air Cut-Off Tools results
(Showing 1 - 11)
Relevance
Mfr # 209
Key Features:
- Item: Inline Cutoff,3"
- Overall Length: 8 1/4 in
- Air Inlet: 1/4 in NPT
Mfr # CP874
Key Features:
- Item: Cut-Off Tool
- Duty: General
- Free Speed: 22,000 RPM
Mfr # CP9116
Key Features:
- Item: Cut-Off Tool
- Duty: General
- Free Speed: 14,000 RPM
Mfr # 21AC04
Key Features:
- Item: Cut-Off Tool
- Duty: General
- Free Speed: 22,000 RPM
Mfr # 21AC05
Key Features:
- Item: Cut-Off Tool
- Duty: Industrial
- Free Speed: 17,000 RPM
Mfr # 30E701
Key Features:
- Quick Connect Air Coupling Body Size: 3/8"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Steel
Mfr # 4ZL62
Key Features:
- Item: Compressed Air Lubricator
- Series: Heavy Duty
- Bowl Material: Metal
Mfr # 326
Key Features:
- Overall Length: Standard
- Jaw Width: 0.41"
- Features: Precision Machined Knife and Anvil Style Cutting Edges to Ensure Perfect Mating and Superior Cutting Edge Life; Crosshatch Teeth Pattern; Laser Heat-Treated Cutting Edges Last Longer
Mfr # 9401
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 218
Key Features:
- Item: Die Grinder,1/8",Pencil,56,000 rpm
- Air Inlet: 1/4 in NPT
- Collet: 1/8"