Aro Solenoid Coils
Count on great prices, fast shipping and friendly service every time you order aro solenoid coils from Zoro.
Shop Aro Solenoid Coils results
(Showing 1 - 11)
Relevance
Mfr # 116218-33
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Mfr # 116218-39
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 22 mm
Mfr # CHW
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Mfr # CAT66P-120-A
Key Features:
- Voltage: 120V AC
- Overall Length: 2 1/8 in
- Item: Solenoid Air Control Valve
Mfr # CHL-120
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC
- Height (In.): 0.81 in
Mfr # 099257-001-D*
Key Features:
- Voltage: 110V, 120V
- Watts: 15.4 W
- Coil Insulation Class: F
Mfr # CSN-30
Key Features:
- For Use With: 1/4 in 30mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Coil Termination: DIN 43650A
Mfr # 116218-38
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V AC/12V DC
- Valve Coil Size: 22 mm
Mfr # 6661AJ-344-C
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 47 gpm
Mfr # 666100-362-C
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC