Aro Filter
We have the aro filter you need to get the job done right.
Shop Aro Filter results
(Showing 1 - 15)
Relevance
Mfr # F35341-410
Key Features:
- Bowl Size: 2.4 oz.
- Connection Size - Air Treatment: 1/2 in NPT
- Overall Width: 2 7/8 in
Mfr # F35341-400
Key Features:
- Item - Air Filters: General Purpose Filter
- Max. Temp.: 125 Degrees F
- Drain Type: Manual
Mfr # P39344-610
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # F35332-410
Key Features:
- Item: Filter,2000Srs,Npt,F35332-410
- Package Quantity: 1
Mfr # F35221-411
Key Features:
- Item: Filter,1500Srs,Npt,F35221-411
- Package Quantity: 1
Mfr # F35221-410
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Max. Temp.: 175 Degrees F
- Max. Flow: 73 cfm
Mfr # 104317
Key Features:
- For Use with Stock Number: 4PJD9
- Microns: 5
- Item: Compressed Air Filter Element
Mfr # 104317
Key Features:
- Safety Tape Color: Black, Yellow
- Pattern: Striped
- Thickness: 8 mil
Mfr # P39234-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 3/8 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 104317
Key Features:
- Package Quantity: 1
Mfr # T253012S
Key Features:
- Item: Single Phase Transformer
- Input Voltage - Transformer: 240/480V AC
- Output Voltage - Transformer: 120/240V AC
Mfr # R37221-600
Key Features:
- Item: Regulator
- Overall Height: 4 3/4 in
- Overall Width: 2 3/16 in
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # F35342-311
Key Features:
- Drain Type: Automatic
- Item: Filter
- Filter Rating: 0.3 micron
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual