Arm Pull
If you need an arm pull we have them at everyday low prices.
Shop Arm Pull results
(Showing 1 - 15)
Relevance
Mfr # AP01
Key Features:
- Material: Stainless Steel
- Finish: Stainless Steel
- Projection: 5.375 in
Mfr # AP1007 x 32DMS
Key Features:
- Item: Arm Pull
- Width: 4 in
- Length: 16 in
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # PNL1600
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 1,600 lb
- Magnet Activation: Locking On/Off Handle
Mfr # PR7100
Key Features:
- Includes: T-Handle Release
- Length: 7 1/2 in
- Item: Parts Retrieving Magnet
Mfr # KCR375
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Keychain
- Length (In.): 2 in
Mfr # PR7400-30
Key Features:
- Item: Parts Retrieving Magnet
- Length: 33 1/2 in
- Surface Size: 3-1/4 in H x 4-1/2 in L x 2-3/8 in W
Mfr # PNL0250
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 250 lb
- Overall Height: 6 5/8 in
Mfr # MRT910L
Key Features:
- Extended Length: 32 in
- Length: 7 1/2 in
- Lifting Capacity: 22 lb
Mfr # WS0150R
Key Features:
- Item: Magnetic Welding Square
- Material: Rare Earth
- Type: Magnetic
Mfr # FS2400
Key Features:
- Item: Magnetic Floor Sweeper
- Type: Magnetic
- Size: 24 in
Mfr # PG3060N
Key Features:
- Max. Rated Flat Capacity: 60 lb.
- Item: Manual Lifting Magnet
- Magnet Activation: Locking On/Off Handle
Mfr # MM1500EZ
Key Features:
- Item: Magnetic Retrieval Tool
- Type: w/Release
- Length (In.): 15 in
Mfr # 927
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Telescoping
- Length (In.): 17 in
Mfr # MMK301
Key Features:
- Type: Magnetic, Telescoping, Mechanical
- Diameter: 2 1/2 in
- Item: Inspection and Retrieval Kit